




2,89 €/ pieceexcl. VAT
3,50 €incl. VAT
16 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI |
Suitable for pipe diameter | 14 mm |
Group | 4S/4 |
Material | Thermoplastic Elastomer |
Colour | Black |
ØD | 14 mm |
ØD1 | 25 mm |