




€11.67/ pieceexcl. VAT
€14.12incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSV |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection size | M 16x1.5 |
l1 | 42.5 mm |
l2 | 18.5 mm |
SW | 17 mm |
T | M16x1.5 |