




€0.34/ pieceexcl. VAT
€0.41incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | DIN 931/933 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Length | 30 mm |
DIN standard | 931/933 |
With nut | No |
Pitch thread | 1.5 mm |
Head form | Hexagon head |