




€1.12/ pieceexcl. VAT
€1.36incl. VAT
257 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | AS |
Group | 3D |
Material | Stainless steel 316 (V4A) |
Thread Size | M 8x45 |
G | M 8 |
L | 45 mm |