




€0.20/ pieceexcl. VAT
€0.24incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Group | 1/1A |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 6x27 |
G | M 6 |
L | 27 mm |