




€0.48/ pieceexcl. VAT
€0.58incl. VAT
450 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Group | 7 |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 6x100 |
G | M 6 |
L | 100 mm |