




€16.51/ pieceexcl. VAT
€19.98incl. VAT
36 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 9S |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 24x220 |
G | M 24 |
L | 220 mm |