




€1.59/ pieceexcl. VAT
€1.92incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Material | Stainless steel 316 (V4A) |
Thread Size | M 12x35 |
G | M 12 |
L | 35 mm |