




€0.54/ pieceexcl. VAT
€0.65incl. VAT
339 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 3S |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 10x45 |
G | M 10 |
L | 45 mm |