




€8.34/ pieceexcl. VAT
€10.09incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 91 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1593 |
B | 40 mm |
H | 85 mm |
L1 | 198 mm |
L2 | 158 mm |
ØD1 | 91 mm |
ØD2 | 18 mm |
S | 8 mm |