




€7.57/ pieceexcl. VAT
€9.16incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 71 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1593 |
B | 40 mm |
H | 66 mm |
L1 | 152 mm |
L2 | 120 mm |
ØD1 | 71 mm |
ØD2 | 14 mm |
S | 5 mm |