




€2.38/ pieceexcl. VAT
€2.88incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 46 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1593 |
B | 30 mm |
H | 41 mm |
L1 | 122 mm |
L2 | 90 mm |
ØD1 | 46 mm |
ØD2 | 14 mm |
S | 5 mm |