




€2.87/ pieceexcl. VAT
€3.47incl. VAT
23 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 43 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1593 |
B | 30 mm |
H | 38 mm |
L1 | 120 mm |
L2 | 88 mm |
ØD1 | 43 mm |
ØD2 | 14 mm |
S | 5 mm |