




€0.96/ pieceexcl. VAT
€1.16incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 23 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1593 |
B | 25 mm |
H | 19 mm |
L1 | 82 mm |
L2 | 56 mm |
ØD1 | 23 mm |
ØD2 | 11 mm |
S | 3 mm |