




€0.52/ pieceexcl. VAT
€0.63incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 19 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1593 |
B | 2 mm |
H | 15 mm |
L1 | 60 mm |
L2 | 44 mm |
ØD1 | 19 mm |
ØD2 | 6.6 mm |
S | 2 mm |