




€9.38/ pieceexcl. VAT
€11.35incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 109 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1593 |
B | 40 mm |
H | 104 mm |
L1 | 220 mm |
L2 | 180 mm |
ØD1 | 109 mm |
ØD2 | 18 mm |
S | 8 mm |