




€0.49/ pieceexcl. VAT
€0.59incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 9 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1592 |
B | 20 mm |
H | 6 mm |
L1 | 27 mm |
L2 | 18 mm |
L3 | 33.5 mm |
ØD1 | 9 mm |
ØD2 | 6.6 mm |
S | 2 mm |