




€4.47/ pieceexcl. VAT
€5.41incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 46 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1592 |
B | 40 mm |
H | 41 mm |
L1 | 70 mm |
L2 | 50 mm |
L3 | 98 mm |
ØD1 | 46 mm |
ØD2 | 18 mm |
S | 5 mm |