




€2.30/ pieceexcl. VAT
€2.78incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 39 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1592 |
B | 40 mm |
H | 34 mm |
L1 | 59 mm |
L2 | 43 mm |
L3 | 83.5 mm |
ØD1 | 39 mm |
ØD2 | 14 mm |
S | 5 mm |