




€0.67/ pieceexcl. VAT
€0.81incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 15.5 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1592 |
B | 25 mm |
H | 12 mm |
L1 | 41 mm |
L2 | 26 mm |
L3 | 52 mm |
ØD1 | 15.5 mm |
ØD2 | 11 mm |
S | 3 mm |