




€0.77/ pieceexcl. VAT
€0.93incl. VAT
845 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 13 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1592 |
B | 25 mm |
H | 9 mm |
L1 | 40 mm |
L2 | 25 mm |
L3 | 49.5 mm |
ØD1 | 13 mm |
ØD2 | 11 mm |
S | 3 mm |