




€25.42/ pieceexcl. VAT
€30.76incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | HKSV |
Group | 2D |
Material | Stainless steel 316 (V4A) |
Surface protection | ACT |
Thread Size | M 8x73 |
B | 6 mm |
G | M 8 |
H1 | 77.3 mm |
H2 | 73 mm |
H3 | 4.3 mm |
H4 | 20 mm |
L | 13.3 mm |