




€13.92/ pieceexcl. VAT
€16.84incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMA-15 |
Adaption thread | M 16x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Internal thread |
Connection size | 1/4" NPT |
Sealing | NBR |
Medium temperature (continuous) | from -20 to 100 °C |
h | 54 mm |
SW | 19 mm |
SW A | 19 mm |
T | 1/4 NPT |