




€74.47/ pieceexcl. VAT
€90.11incl. VAT
28 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | DRV |
Version | Inline mounting |
Type of valve | With checkvalve |
Opening pressure | 0,5 bar |
Type adjustment | Knob |
Max. operating pressure | 350 bar |
Max. oilflow | 175 l/min |
Material | Steel |
Connections | 3/4" BSP |
Seal material | NBR |
€2.31/ pieceexcl. VAT
€2.80incl. VAT
Estimated delivery date - 19/02/2027