

€200.87/ pieceexcl. VAT
€243.05incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | FB+RUK |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 24 |
Nominal pipe size | DN400 in |
Outer pipe diameter | 419 mm |
With saddle piece | Yes |