

€189.27/ pieceexcl. VAT
€229.02incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | FB+RUK |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 24 |
Nominal pipe size | DN350 in |
Outer pipe diameter | 355.6 mm |
With saddle piece | Yes |