

€32.43/ pieceexcl. VAT
€39.24incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | FA |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 12 |
Nominal pipe size | DN80 in |
Outer pipe diameter | 88.9 mm |
With saddle piece | No |