

€119.16/ pieceexcl. VAT
€144.18incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | FA |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 24 |
Nominal pipe size | DN400 in |
Outer pipe diameter | 406.4 mm |
With saddle piece | No |