

€106.62/ pieceexcl. VAT
€129.01incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SS |
Code digit | SS-035-B-60-V |
Size | 35 |
Filter element material | Stainless steel mesh |
Filter fineness | 35 µm |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 151 mm |
Internal diameter | 40.5 mm |
Outer Diameter | 74 mm |