

€84.91/ pieceexcl. VAT
€102.74incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SS |
Code digit | SS-022-B-100-B |
Size | 22 |
Filter element material | Stainless steel mesh |
Filter fineness | 100 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 247 mm |
Internal diameter | 24.3 mm |
Outer Diameter | 44.5 mm |