

€65.94/ pieceexcl. VAT
€79.79incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SS |
Code digit | SS-012-E-05-B/4 |
Size | 12 |
Filter element material | Inorganic glass fibre |
Filter fineness | 5 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 83 mm |
Internal diameter | 24.3 mm |
Outer Diameter | 44.5 mm |