

€359.55/ pieceexcl. VAT
€435.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SRM |
Code digit | SRM-60-E-03-B/4-1 |
Size | 60 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Material sealing | NBR |