

€160.38/ pieceexcl. VAT
€194.06incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SRM |
Code digit | SRM-30-H-B-1 |
Size | 30 |
Filter element material | Filter paper |
Filter fineness | 1 µm |
ß-ratio | > 200 |
Material sealing | NBR |
Length of filter element | 304 mm |
Internal diameter | 63.5 mm |
Outer Diameter | 102 mm |