

€274.38/ pieceexcl. VAT
€332.00incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SL |
Code digit | SL-090-B-40-B |
Size | 90 |
Filter element material | Stainless steel mesh |
Filter fineness | 40 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 257 mm |
Internal diameter | 47.5 mm |
Outer Diameter | 82.5 mm |