

€116.81/ pieceexcl. VAT
€141.34incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SFC/SFCT |
Code digit | SFC-5725-AE |
Filter element material | Inorganic glass fibre |
Filter fineness | 25 µm |
ß-ratio | > 200 |
Connection | 1.1/4" BSP |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 180 mm |
Internal diameter | 0 mm |
Outer Diameter | 132 mm |