

€571.12/ pieceexcl. VAT
€691.06incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-130-S-100-B/3 |
Size | 130 |
Filter element material | Stainless steel mesh |
Filter fineness | 100 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 253 mm |
Internal diameter | 48.5 mm |
Outer Diameter | 90.5 mm |