

€398.16/ pieceexcl. VAT
€481.77incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-125-B-25-B/2 |
Size | 125 |
Filter element material | Stainless steel mesh |
Filter fineness | 25 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 371 mm |
Internal diameter | 34.2 mm |
Outer Diameter | 60 mm |