

€210.20/ pieceexcl. VAT
€254.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-120-G-03-B/4 |
Size | 120 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 208.5 mm |
Internal diameter | 43.5 mm |
Outer Diameter | 80 mm |