

€167.92/ pieceexcl. VAT
€203.18incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-075-G-05-B/4 |
Size | 75 |
Filter element material | Inorganic glass fibre |
Filter fineness | 5 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |