

€219.30/ pieceexcl. VAT
€265.35incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-045-H-20-V/4 |
Size | 45 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 116 mm |
Internal diameter | 34.2 mm |
Outer Diameter | 69 mm |