STAUFF

STAUFF Filter element SE-014-G-03-B/4

  • ERIKS:1056514
Image 1
Save to list

€52.21/ pieceexcl. VAT

€63.17incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-014-G-03-B/4
Size
14
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
84 mm
Internal diameter
22.2 mm
Outer Diameter
47 mm