

€67.73/ pieceexcl. VAT
€81.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-010-G-05-B/4 |
Size | 10 |
Filter element material | Inorganic glass fibre |
Filter fineness | 5 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 72.5 mm |
Internal diameter | 25.7 mm |
Outer Diameter | 56.5 mm |