

€55.76/ pieceexcl. VAT
€67.47incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-004-H-10-B/4 |
Size | 4 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 43 mm |
Internal diameter | 12.4 mm |
Outer Diameter | 35 mm |