

€63.45/ pieceexcl. VAT
€76.77incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RTE |
Code digit | RTE-48-G-05-B |
Size | 48 |
Filter element material | Inorganic glass fibre |
Filter fineness | 5 µm |
Type of filter element | Return filter element |
Material sealing | NBR |