

€604.76/ pieceexcl. VAT
€731.76incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-471-E-10-B/4 |
Size | 471 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 761.5 mm |
Internal diameter | 93.7 mm |
Outer Diameter | 142.5 mm |