

€1,277.47/ pieceexcl. VAT
€1,545.74incl. VAT
Estimated delivery date - 17/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-471-B-25-B |
Size | 471 |
Filter element material | Stainless steel mesh |
Filter fineness | 25 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 761.5 mm |
Internal diameter | 93.7 mm |
Outer Diameter | 142.5 mm |