

€132.78/ pieceexcl. VAT
€160.66incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-110-D-20-B |
Size | 110 |
Filter element material | Filter paper |
Filter fineness | 20 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 398 mm |
Internal diameter | 55.3 mm |
Outer Diameter | 110 mm |