

€19.56/ pieceexcl. VAT
€23.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-003-E-20-B/4 |
Size | 3 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 29 mm |
Internal diameter | 25.8 mm |
Outer Diameter | 44 mm |