

€151.58/ pieceexcl. VAT
€183.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RN |
Code digit | RN-050-E-03-B/4-NB |
Size | 50 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 220 mm |
Internal diameter | 41 mm |
Outer Diameter | 70 mm |