

€212.07/ pieceexcl. VAT
€256.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RN |
Code digit | RN-050-B-25-B-NB |
Size | 50 |
Filter element material | Stainless steel mesh |
Filter fineness | 25 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 220 mm |
Internal diameter | 41 mm |
Outer Diameter | 70 mm |